Learn More
Saint Gobain Life Sciences C-Flex™ 072 TPE Tubing
Biopharmaceutical opaque C-Flex™ 072 TPE Tubing.
£70.65 - £4514.04
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | USP Class VI, ISO 10993, EP |
Autoclavable | Autoclavable |
Material | Thermoplastic |
Elongation | 862% |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Price | Quantity & Availability | |||
15600675
|
Saint Gobain Life Sciences
072-250-2 |
1/4 in. | 0.375 in. | 50 ft. |
£70.65
15m |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
15630675
|
Saint Gobain Life Sciences
072-313-3 |
5/16 in. | 0.5 in. | 50 ft. |
£130.00
15m |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
15640675
|
Saint Gobain Life Sciences
072-375-2 |
0.375 in. | 0.5 in. | 50 ft. |
£110.00
15m |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
15680675
|
Saint Gobain Life Sciences
072-500-4 |
0.5 in. | 0.75 in. | 50 ft. |
£260.00
15m |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
15690675
|
Saint Gobain Life Sciences
072-625-4 |
0.625 in. | 0.875 in. | 50 ft. |
£430.00
15m |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
15600685
|
Saint Gobain Life Sciences
072-750-4 |
0.75 in. | 1 in. | 15 ft. |
£105.00
4.50m |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
15610685
|
Saint Gobain Life Sciences
072-750-6 |
0.75 in. | 1.125 in. | 15 ft. |
£4514.04
4.50m |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||
15650665
|
Saint Gobain Life Sciences
072-1000-6 |
1 in. | 1.375 in. | 15 ft. |
£3963.38
4.50m |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||
15660665
|
Saint Gobain Life Sciences
072-1000-8 |
1 in. | 1.5 in. | 15 ft. |
£2231.19
4.50m |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||
15610675
|
Saint Gobain Life Sciences
072-250-3 |
1/4 in. | 7/16 in. | 50 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15620675
|
Saint Gobain Life Sciences
072-250-4 |
1/4 in. | 0.5 in. | 50 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15690665
|
Saint Gobain Life Sciences
072-188-3 |
3/16 in. | 0.375 in. | 50 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15670665
|
Saint Gobain Life Sciences
072-125-2 |
1/8 in. | 1/4 in. | 50 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15660675
|
Saint Gobain Life Sciences
072-375-4 |
0.375 in. | 0.625 in. | 50 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15670675
|
Saint Gobain Life Sciences
072-500-3 |
0.5 in. | 11/16 in. | 50 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.
- Sealable and weldable either pre- or post- sterilization
- Sterilizable by gamma and x-ray irradiation as well as autoclave
- Complies with USP Class VI and ISO standards
- Full Validation Package available for all promoted C-Flex products
- Moldable, bondable, and formable for single-use assemblies and overmolds
- Remains flexible from -45°C to +135°C (-50°F to +275°F)
- Significantly less permeable than silicone
- All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
- C-Flex 072 has excellent durability in peristaltic pump applications
Typical Applications
- Aseptic Sealing Disconnections
- Aseptic Welding Connections
- Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
- Single-Use Assemblies
Specifications
Tubing | |
Autoclavable | |
862% | |
-45°C | |
Opaque | |
Flexible | |
135°C |
USP Class VI, ISO 10993, EP | |
Thermoplastic | |
Pharmaceutical and Biopharmaceutical Applications, Single-use Assemblies | |
Non-sterile | |
60 (Shore A) | |
1196 psi |