missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA C-Frame Series Table Workstation
C-Frame Series Table Workstation with 20 mm thick HPL countertop and polyurethane powder coating silver color frame.
Brand: BICASA TN.1200.750.880.HPL
Additional Details : Weight : 70.00000kg
Description
- Table Workstation C-Frame Series
- Steel tubular dismountable frame with horizontal cross-bar and C-shaped supports
- Light Gray matt bonderized Polyurethane powder coating
- Fire-retardant particleboard 19 mm thick modesty panel
- Light Gray color (2 decorative)
- EN 13150:2001 and BRG 234/09.06 certified
- With C-shaped uprights and levelling feet
- Max load capacity (uniformly distributed): 400 kg
- HPL countertop, pastel gray color (2 decorative) with black core
Specifications
750 x 1200 x 880 mm | |
C-Frame | |
Polyurethane Powder Coating | |
Not Autoclavable | |
882 lb. | |
Light Gray |
No | |
400 kg | |
No | |
EN 13150 | |
HPL | |
Steel |