missing translation for 'onlineSavingsMsg'
Learn More

BICASA C-Frame Series Table Workstation

C-Frame Series Table Workstation with 20 mm thick HPL countertop and polyurethane powder coating silver color frame.

Brand:  BICASA TN.1800.900.880.HPL

 View more versions of this product

Product Code. 17477413

  • £1735.00 / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Table Workstation C-Frame Series
  • Steel tubular dismountable frame with horizontal cross-bar and C-shaped supports
    • Light Gray matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard 19 mm thick modesty panel
    • Light Gray color (2 decorative)
  • EN 13150:2001 and BRG 234/09.06 certified
  • With C-shaped uprights and levelling feet
  • Max load capacity (uniformly distributed): 400 kg
  • HPL countertop, pastel gray color (2 decorative) with black core
Specifications

Specifications

Light Gray
Not Autoclavable
900 x 1800 x 880 mm
882 lb.
HPL
No
No
EN 13150
C-Frame
400 kg
Polyurethane Powder Coating
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.