missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ C/L™ Platinum-Cured Silicone Pump Tubing
Smooth surface and low protein binding levels
Brand: Ismatec™
Additional Details : Weight : 0.14000kg
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Use platinum-cured silicone tubing for high purity applications where outgassing of peroxide product is not allowed
Specifications
Microbore Tubing | |
Yes | |
2.06 mm | |
0.147 in. | |
50 ft./Pk. | |
-58°F | |
42 | |
3/32 in. | |
25.3 psi, 1.75 bar | |
230°C |
FDA-approved | |
0.081 in. | |
Platinum-cured Silicone | |
3.76 mm | |
15.2 m/Pk. | |
-50°C | |
45 mL/min | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
446°F |