missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ C/L™ Platinum-Cured Silicone Pump Tubing
Smooth surface and low protein binding levels
£307.00
Specifications
Product Type | Microbore Tubing |
---|---|
Certifications/Compliance | FDA-approved |
Autoclavable | Yes |
Material | Platinum-cured Silicone |
Sterilization Method | Autoclave, Ethylene Oxide, Gamma Irradiation |
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
12695700
|
Ismatec™
95590-26 |
0.89 mm | 10.8 mL/min |
£307.00
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15192753
|
Ismatec™
95590-30 |
1.14 mm | 17.1 mL/min |
£307.00
15m |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
13405219
|
Ismatec™
95590-42 |
2.06 mm | 45 mL/min |
£307.00
Each |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Use platinum-cured silicone tubing for high purity applications where outgassing of peroxide product is not allowed
Specifications
Microbore Tubing | |
Yes | |
Autoclave, Ethylene Oxide, Gamma Irradiation |
FDA-approved | |
Platinum-cured Silicone | |
25.3 psi, 1.75 bar |