missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ C-Tech ESD Cleanroom High Chair

Cleanroom ESD anti-static vinyl high chair is an ergonomically designed seat with a back.

Brand:  Techsit™ TS8911BL

Encompass_Preferred

 View more versions of this product

Product Code. 16523944

  • £592.82 / Each
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Black ESD/Anti-static Vinyl that is easy to clean
  • Fully adjustable Seat height, back height, and back rake
  • Ergonomically designed and contoured seat and back
  • Cleanroom Class 7 suitable
  • BS EN61340-5-1 Conductivity 104 - 106 Ω
Specifications

Specifications

Cleanroom Seating
Yes
Ergonomic
Steel
150 kg
ESD Vinyl
16 kg
490 mm
Yes
Yes
No
Black
Not Autoclavable
ESD Vinyl
Gas Lift
High Bench Height
5 Year
Brake Loaded Casters
No
Yes
Yes
Vinyl
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers