missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ C-Tech ESD Cleanroom High Chair
Cleanroom ESD anti-static vinyl high chair is an ergonomically designed seat with a back.
£552.64 - £660.83
Specifications
Adjustable | Yes |
---|---|
Back Style | Ergonomic |
Finish | ESD Vinyl |
Frame Material | Steel |
Lift Type | Gas Lift |
Product Code | Brand | With Casters | With Tilt | With Armrest | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Casters | With Tilt | With Armrest | Price | Quantity & Availability | |||
16503944
|
Techsit™
TS8911 |
No | No | No |
£552.64
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||
16513944
|
Techsit™
TS8911AA |
No | Yes | Yes |
£660.83
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||
16523944
|
Techsit™
TS8911BL |
Yes | No | No |
£592.82
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||
16533944
|
Techsit™
TS8911ST |
No | Yes | No |
£586.64
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||
Description
- Black ESD/Anti-static Vinyl that is easy to clean
- Fully adjustable Seat height, back height, and back rake
- Ergonomically designed and contoured seat and back
- Cleanroom Class 7 suitable
- BS EN61340-5-1 Conductivity 104 - 106 Ω
Specifications
Yes | |
ESD Vinyl | |
Gas Lift | |
High Bench Height | |
5 Year | |
490 mm | |
Yes | |
Cleanroom Seating |
Ergonomic | |
Steel | |
150 kg | |
ESD Vinyl | |
16 kg | |
Yes | |
Yes | |
Black |