missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-CLASSIC-G with 2 Warning Yellow Doors

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

Brand:  asecos™ 3049604030508

Additional Details : Weight : 105.03000kg

 View more versions of this product

Product Code. 15914856

  • £1117.24 / Each
Estimated Shipment: 29-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

Alert:

For indoor use only


Description

Description

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications

Specifications

1835 mm
Cabinet for chemicals
996 mm
Powder-coated textured
1055 mm
116.50 kg
Gray, Yellow
520 mm
Fixed Window
3
DIN EN 16121/16122 conformity
3 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized)
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
493 mm
Steel
520 x 1055 x 1950 mm
493 x 996 x 1835 mm
Standard
1950 mm
CS.195.105.WDFW
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers