missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC-G with 2 Warning Yellow Doors
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
£846.94 - £1687.52
Specifications
Certifications/Compliance | DIN EN 16121/16122 conformity |
---|---|
Depth (Metric) Exterior | 520 mm |
Depth (Metric) Interior | 493 mm |
Material | Steel |
Product Type | Cabinet for chemicals |
Alert:
For indoor use only
Product Code | Brand | Height (Metric) Exterior | Width (Metric) Exterior | Configuration | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) Exterior | Width (Metric) Exterior | Configuration | Price | Quantity & Availability | |||
15985046
|
asecos™
3053104030534 |
1105 mm | 810 mm | 2 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) |
£846.94
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15905056
|
asecos™
3053104030536 |
1105 mm | 810 mm | 2 x shelf (sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) |
£859.66
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15955056
|
asecos™
3053104030541 |
1105 mm | 810 mm | 3 x pull-out shelf (sheet steel powder-coated/PP) |
£1079.08
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15974646
|
asecos™
3049304030498 |
1105 mm | 1055 mm | 2 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) |
£890.40
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15994646
|
asecos™
3049304030500 |
1105 mm | 1055 mm | 2 x shelf (sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) |
£904.18
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15964656
|
asecos™
3049304030507 |
1105 mm | 1055 mm | 3 x pull-out shelf (sheet steel powder-coated/PP) |
£1129.96
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15914856
|
asecos™
3049604030508 |
1950 mm | 1055 mm | 3 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) |
£1117.24
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15934856
|
asecos™
3049604030510 |
1950 mm | 1055 mm | 3 x shelf (sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) |
£1137.91
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15994856
|
asecos™
3049604030516 |
1950 mm | 1055 mm | 4 x pull-out shelf (sheet steel powder-coated/PP) |
£1469.16
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15925166
|
asecos™
3053304030542 |
1950 mm | 810 mm | 3 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) |
£1074.31
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15945166
|
asecos™
3053304030544 |
1950 mm | 810 mm | 3 x shelf (sheet steel powder-coated), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) |
£1093.39
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15985166
|
asecos™
3053304030548 |
1950 mm | 810 mm | 4 x pull-out shelf (sheet steel powder-coated/PP) |
£1416.16
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15905176
|
asecos™
3053304030550 |
1950 mm | 810 mm | 6 x pull-out shelf (sheet steel powder-coated/PP) |
£1687.52
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications
DIN EN 16121/16122 conformity | |
493 mm | |
Cabinet for chemicals | |
Safe and proper storage of non-flammable chemicals and toxic substances in working areas | |
Powder-coated textured |
520 mm | |
Steel | |
Fixed Window | |
2 |