missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Cabinet for Chemicals CS-CLASSIC-G with 2 Warning Yellow Doors
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
Brand: asecos™ 3053304030542
Alert:
For indoor use only
Description
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
- Easy alignment: adjusting aids to compensate for uneven floor
- Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
Specifications
DIN EN 16121/16122 conformity | |
520 mm | |
493 x 751 x 1835 mm | |
Fixed Window | |
1950 mm | |
CS.195.081.WDFW | |
3 | |
Powder-coated textured | |
810 mm | |
Gray, Yellow | |
Cabinet for chemicals |
3 x shelf (sheet steel galvanized), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanized) | |
493 mm | |
520 x 810 x 1950 mm | |
Safe and proper storage of non-flammable chemicals and toxic substances in working areas | |
1835 mm | |
2 | |
Standard | |
102 kg | |
751 mm | |
Steel |
Accessories and Services
Optional Accessory
-
asecos™ Cabinet Extended Warranty Plus Service (Exclusive P... CS-LINE - Cabinet extended warranty plus... Product Code: 17855254
POA / Each
Request a Price for this item here.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
asecos™ Cabinet for Chemicals CS-CLASSIC-G with 2 Warning Yellow Doors > Height: 1950.00 mm; Width: 810.00 mm; 3 x shelf (sheet steel galvanised), 1 x perforated insert, 1 x bottom collecting sump (sheet steel galvanised)
Spot an opportunity for improvement?Share a Content Correction