missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Nonflexible Stainless Steel Animal Feeding Needles
For feeding and dosing without injury to sensitive tissues.
£715.00
Specifications
Product Type | Animal Feeding Needle |
---|---|
Material | Stainless Steel (304) |
Disposable | No |
For Use With (Application) | Animal feeding and dosing without injury to sensitive tissues, ideal for pharmacologists, toxicologists, pathologists and other biomedical researchers working with laboratory animals |
Sterility | Non-sterile |
Product Code | Brand | Gauge | Length (English) | Diameter (Metric) Ball | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gauge | Length (English) | Diameter (Metric) Ball | Price | Quantity & Availability | |||
16227951
|
Cadence Science™
7924 |
13G | 3 in. | 4 mm |
£715.00
Pack of 12 |
Estimated Shipment: 10-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Specifications
Animal Feeding Needle | |
No | |
Non-sterile |
Stainless Steel (304) | |
Animal feeding and dosing without injury to sensitive tissues, ideal for pharmacologists, toxicologists, pathologists and other biomedical researchers working with laboratory animals |