missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Reusable Animal Feeding Needles: Newborn
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
£635.00
Specifications
Product Type | Straight Animal Feeding Needle |
---|---|
Autoclavable | Autoclavable |
Material | Stainless Steel |
Disposable | No |
For Use With (Application) | Newborn Mice and Rat, ideal for feeding and dosing |
Product Code | Brand | Diameter (English) Ball | Gauge | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Ball | Gauge | Length (English) | Price | Quantity & Availability | |||
15669540
|
Cadence Science™
7900 |
0.049 in. | 24G | 1 in. |
£635.00
Pack of 12 |
Estimated Shipment: 10-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
For newborns.
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Straight
- Autoclavable
Newborn Needles
- For newborn mice and rats
- For animals up to 0.7 oz. (20g)
Specifications
Straight Animal Feeding Needle | |
Stainless Steel | |
Newborn Mice and Rat, ideal for feeding and dosing | |
0.013 cm |
Autoclavable | |
No | |
0.049 in. |