missing translation for 'onlineSavingsMsg'
Learn More

Cadence Science™ Reusable Small Animal Feeding Needles: Curved

Precision-assembled stainless-steel feeding needles ideal for feeding and dosing

Brand:  Cadence Science™ 7917

Additional Details : Weight : 0.60000kg

 View more versions of this product

Product Code. 17247470

  • £790.00 / Pack of 12
Estimated Shipment: 12-08-2024
to see stock.

Description

Description

Precision-assembled stainless-steel feeding needles ideal for feeding and dosing

  • For the intubation of laboratory animals
  • Straight, curved tubing styles
  • Many standard sizes available, from small to large
  • Curved
  • Autoclavable

Small Animal Needles

  • For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)

Specifications

Specifications

Curved Animal Feeding Needle
Stainless Steel
Small animal, ideal for feeding and dosing
3 in.
0.157 in.
Autoclavable
No
14G
0.76 cm
0.04 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers