missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Capillary Tubes for Melting Point Determination, One End Closed
Excellent for melting point analysis in the laboratory. Hirschmann Instruments™ Capillary Tubes for Melting Point Determination, One End Closed are manufactured from clear glass.
Brand: Hirschmann™ 9211580
Code : A0
Additional Details : Weight : 0.32400kg
Description
- Capillary tubes
- Available in a range of diameters/lengths
Specifications
1.15 mm | |
Melting point determination | |
80 mm |
1.55 mm | |
One end closed | |
Capillary Tube |