missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Capillary Tubes for Melting Point Determination, One End Closed
Excellent for melting point analysis in the laboratory. Hirschmann Instruments™ Capillary Tubes for Melting Point Determination, One End Closed are manufactured from clear glass.
£85.75 - £126.00
Specifications
For Use With (Application) | Melting point determination |
---|---|
Tube Style | One end closed |
Type | Capillary Tube |
Product Code | Brand | Length (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10489512
|
Hirschmann™
9211315 |
150 mm | 1.35 mm |
£85.75
Pack of 1000 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
10365511
|
Hirschmann™
9211015 |
150 mm | 1 mm |
£120.00
Pack of 1000 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
11807003
|
Hirschmann™
9211580 |
80 mm | 1.55 mm |
£126.00
Pack of 1000 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
10190801
|
Hirschmann™
9211590 |
90 mm | 1.55 mm |
£86.70
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10645214
|
Hirschmann™
9211375 |
75 mm | 1.35 mm |
£86.95
Pack of 1000 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
Description
- Capillary tubes
- Available in a range of diameters/lengths
Specifications
Melting point determination | |
One end closed | |
Capillary Tube |