Learn More
Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper
Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily.
Brand: Thermo Scientific™ 4114NUN-IS
66350.47 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Additional Details : Weight : 0.01000kg
Description
Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily with the Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper. Designed for benchtop or integrated use, Capit-All instruments cap and decap 24-, 48-, and 96- format Thermo Scientific™ Matrix™ and Thermo Scientific™ Nunc™ ScrewTop tubes with precision and ease. All instruments cap tubes to optimal torque.
Enhanced Productivity
- Increase throughput by capping and decapping an entire rack at a time in approximately 10 seconds
- Automatically remove and replace caps on tubes of differing heights, even in the same rack, as well as tubes not properly seated in racks
- Completely replace manual capping and decapping methods
Superior Sample Protection
- Caps all tubes in a rack to the optimal torque level, maintaining sample integrity and preventing sample loss during storage
- Safety features ensure racks are loaded in the correct orientation and that caps are not cross-threaded or overtightened
- Drip tray prevents cross contamination of samples during addition and removal of tube racks
- Internal construction ensures debris is not introduced into uncapped tubes
Ease of Use
- The simple, four-button user interface enables laboratory personnel of any level to operate the instrument
- Easily integrated into automated systems
- Easily maintained and able to process up to a million tubes before requiring preventative maintenance
Specifications
Approx. 15 Seconds per Cycle (Cap or Decap) | |
50/60 Hz | |
Nunc Style Screw Top Capped Tubes | |
Automation Friendly Capper/ Decapper | |
110 to 240V 50/60Hz | |
58.5 kg | |
1 | |
110/240 V |
Capper/Decapper | |
Nunc screw top caps | |
48-Channel | |
13.4 x 27.6 x 22 in. (34 x 70 x 56 cm) | |
195 lb. | |
1 | |
Remotely via RS232; By Computer via Included Drivers; Hand Operation via Push Buttons |