missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper
Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily.
£55305.00 - £98930.00
Specifications
Type | Capper/Decapper |
---|---|
Frequency | 50/60 Hz |
No. per Case | 1 |
No. per Pack | 1 |
Voltage | 110/240 V |
Product Code | Brand | Description | Decapping Format | For Use With (Equipment) | Speed | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Decapping Format | For Use With (Equipment) | Speed | Price | Quantity & Availability | ||
10472915
|
Thermo Scientific™
4111MAT |
Capper/Decapper | 96-Channel | Matrix screw top caps | Approx. 10 Seconds per Rack |
£58355.00
Each |
Estimated Shipment: 23-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11587359
|
Thermo Scientific™
4111MAT-IS |
Automation Friendly Capper/Decapper | 96-Channel | Matrix screw top caps | Approx. 15 Seconds per Cycle (Cap or Decap) |
£96510.00
Each |
Estimated Shipment: 23-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11922221
|
Thermo Scientific™
4111NUN |
Capper/Decapper | 96-Channel | Nunc screw top caps | Approx. 10 Seconds per Cycle (Cap or Decap) |
£58355.00
Each |
Estimated Shipment: 16-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11868163
|
Thermo Scientific™
4111NUN-IS |
Automation Friendly Capper/Decapper | 96-Channel | Nunc screw top caps | Approx. 15 Seconds per Cycle (Cap or Decap) |
£98930.00
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11962221
|
Thermo Scientific™
4112NUN |
Capper/Decapper | 24-Channel | Nunc internal thread cryostorage tubes | Approx. 10 Seconds per Cycle (Cap or Decap) |
£55305.00
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11972221
|
Thermo Scientific™
4113NAL |
Capper/Decapper | 24-Channel | Nalgene external thread cryostorage tubes | Approx. 10 Seconds per Cycle (Cap or Decap) |
£55305.00
Each |
Estimated Shipment: 16-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11982221
|
Thermo Scientific™
4114NUN |
Capper/Decapper | 48-Channel | Nunc screw top caps | Approx. 10 Seconds per Cycle (Cap or Decap) |
£58355.00
Each |
Estimated Shipment: 15-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11992221
|
Thermo Scientific™
4114NUN-IS |
Automation Friendly Capper/ Decapper | 48-Channel | Nunc screw top caps | Approx. 15 Seconds per Cycle (Cap or Decap) |
£96510.00
Each |
Estimated Shipment: 23-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily with the Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper. Designed for benchtop or integrated use, Capit-All instruments cap and decap 24-, 48-, and 96- format Thermo Scientific™ Matrix™ and Thermo Scientific™ Nunc™ ScrewTop tubes with precision and ease. All instruments cap tubes to optimal torque.
Enhanced Productivity
- Increase throughput by capping and decapping an entire rack at a time in approximately 10 seconds
- Automatically remove and replace caps on tubes of differing heights, even in the same rack, as well as tubes not properly seated in racks
- Completely replace manual capping and decapping methods
Superior Sample Protection
- Caps all tubes in a rack to the optimal torque level, maintaining sample integrity and preventing sample loss during storage
- Safety features ensure racks are loaded in the correct orientation and that caps are not cross-threaded or overtightened
- Drip tray prevents cross contamination of samples during addition and removal of tube racks
- Internal construction ensures debris is not introduced into uncapped tubes
Ease of Use
- The simple, four-button user interface enables laboratory personnel of any level to operate the instrument
- Easily integrated into automated systems
- Easily maintained and able to process up to a million tubes before requiring preventative maintenance
Specifications
Capper/Decapper | |
1 | |
110/240 V |
50/60 Hz | |
1 |