missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial 16 x 75mm Round Bottom Sample Tubes

Collect, store and transport samples with these 16 x 75 mm round bottom sample tubes.

Brand:  Thermo Scientific™ S40126

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 17185301

  • £94.70 / Pack of 1000
Estimated Shipment: 16-01-2025
to see stock.
Add to basket

Description

Description

Collect, store and transport samples with the Thermo Scientific™ Capitol Vial 16 x 75mm Round Bottom Sample Tubes.

Features:

  • Available in polystyrene and polypropylene
Specifications

Specifications

16 I.D. x 75mm L; Polystyrene
Polystyrene
1000
Plug
Sample Tube
16 mm
15 mL
Round Bottom
75 mm
Universal Plug Cap - M995133
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers