missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capitol Vial 16 x 75mm Round Bottom Sample Tubes
Collect, store and transport samples with these 16 x 75 mm round bottom sample tubes.
£94.70
Specifications
Diameter (Metric) Inner | 16 mm |
---|---|
Volume (Metric) | 15 mL |
No. per Case | 1000 |
Style | Round Bottom |
Closure Type | Plug |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
17175301
|
Thermo Scientific™
S40125 |
16 I.D. x 75mm L; Polypropylene |
£94.70
Pack of 1000 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
17185301
|
Thermo Scientific™
S40126 |
16 I.D. x 75mm L; Polystyrene |
£94.70
Pack of 1000 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
17195301
|
Thermo Scientific™
S40127 |
16 I.D. x 75mm L; Polypropylene |
£94.70
Pack of 1000 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
Description
Collect, store and transport samples with the Thermo Scientific™ Capitol Vial 16 x 75mm Round Bottom Sample Tubes.
- Available in polystyrene and polypropylene
Specifications
16 mm | |
1000 | |
Plug | |
Sample Tube |
15 mL | |
Round Bottom | |
75 mm | |
Universal Plug Cap - M995133 |