Learn More
Thermo Scientific™ Capitol Vial 16 x 75mm Round Bottom Sample Tubes
Collect, store and transport samples with these 16 x 75 mm round bottom sample tubes.
Brand: Thermo Scientific™ S40127
Additional Details : Weight : 0.01100kg
Description
Collect, store and transport samples with the Thermo Scientific™ Capitol Vial 16 x 75mm Round Bottom Sample Tubes.
Features:
- Available in polystyrene and polypropylene
Spécification
16 I.D. x 75mm L; Polypropylene | |
Polypropylene | |
1000 | |
Plug | |
Sample Tube |
16 mm | |
15 mL | |
Round Bottom | |
75 mm | |
Universal Plug Cap - M995133 |