missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capitol Vial EPA Vials
Patented flip top with permanent hinge lid
£97.25 - £104.55
Specifications
Color | Clear |
---|---|
Material | Resin |
Volume (Metric) | 118 mL |
Volume (English) | 3.99 oz. |
Closure Type | Flip Top |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15648538
|
Thermo Scientific™
04HP83HCP |
Vial, Sodium thiosulfate pill, string | |||||||
15638538
|
Thermo Scientific™
04HP83HCNP |
Vial and String |
£97.25
Pack of 200 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
Description
- Capacity, 118mL (4 oz.)
- 100mL EPA fill line
- High-clarity resin
- With or without sodium thiosulfate pill, string
Specifications
Clear | |
118 mL | |
Flip Top |
Resin | |
3.99 oz. |