missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capitol Vial Sterile Water Testing Vials
Capitol Vial Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers.
£123.00
Specifications
Diameter (Metric) Inner | 43 mm |
---|---|
Color | High Clarity |
Material | High Clarity Polypropylene |
Sterility | Sterile |
Volume (Metric) | 118 mL |
Product Code | Brand | Volume (Metric) | Closure Type | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Closure Type | Description | Price | Quantity & Availability | |||
15658538
|
Thermo Scientific™
04HP83HCPL |
118 mL | Chain of Custody, Flip Top | EPA vial, high clarity, sterile, with string, 10 mg sodium thiosulfate tablet |
£123.00
Pack of 200 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
Description
Capitol Vial Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers and are available with or without a sodium thiosulfate pill for chlorine neutralization.
Features:
- Sterile, high clarity polypropylene
- Available with a 10 mg sodium thiosulfate tablet for sample dechlorination, or without a tablet for unchlorinated water sources
- Molded with a 100 mL (±2.5 mL) fill line and has one inch of headspace above the fill line to facilitate mixing
- Integrated tamper evident, chain of custody, and locking seals help ensure container security before and after sample collection
Specifications
43 mm | |
High Clarity Polypropylene | |
118 mL | |
200 | |
Chain of Custody, Flip Top | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
High Clarity | |
Sterile | |
Drinking water analysis | |
4 oz. | |
95 mm | |
Sterile Water Testing Vial |