missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Sterile Water Testing Vials
GREENER_CHOICE

Capitol Vial Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers.

Brand:  Thermo Scientific™ 04HP83HCPL

112.17 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15658538

  • £128.00 / Pack of 200
Estimated Shipment: 23-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Capitol Vial Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers and are available with or without a sodium thiosulfate pill for chlorine neutralization.

Features:

  • Polypropylene flip-top container for one-hand operation with lock and seal lid design
  • High Clarity Vial
  • Sterile
  • Available pre-charged with a 10 mg sodium thiosulfate tablet for sample dechlorination, or without a tablet for unchlorinated water sources
  • 100 mL (±2.5 mL) fill line
  • One full inch of headspace above the fill line to facilitate mixing
  • Break-away seal provides evidence of unbroken sterility prior to opening the bottle
  • Custody seal strap secures the Security-Snap lid, provides tamper evidence and eliminates the potential for accidental opening after sampling and during shipment to the lab

TRUSTED_SUSTAINABILITY
Specifications

Specifications

EPA vial, high clarity, sterile, with string, 10 mg sodium thiosulfate tablet
High Clarity
Sterile
Drinking water analysis
4 oz.
95 mm
Sterile Water Testing Vial
43 mm
High Clarity Polypropylene
118 mL
200
Chain of Custody, Flip Top
Certificate of Analysis (COA), Certificate of Conformance (COC)
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1423161 Certificate TypeCertificate of Compliance Date04/03/2025 Catalog Number04HP83HCPL
Lot Number1423160 Certificate TypeCertificate of Compliance Date14/02/2025 Catalog Number04HP83HCPL
Lot Number1421863 Certificate TypeCertificate of Compliance Date28/01/2025 Catalog Number04HP83HCPL
Lot Number1419995 Certificate TypeCertificate of Compliance Date19/12/2024 Catalog Number04HP83HCPL
Lot Number1418321 Certificate TypeCertificate of Compliance Date05/12/2024 Catalog Number04HP83HCPL
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Capitol Vial Sterile Water Testing Vials >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.