Learn More
Thermo Scientific™ Capitol Vial Snappies™ Breast Milk Containers
Collect, store and dispense breast milk with Snappies containers.
Brand: Thermo Scientific™ 10253
184.00 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Snappies breast milk containers are built for purpose to support the nutritional requirements of premature infants in their critical, early months. The containers are offered in 1oz. to 2.3 oz. volumes, to scale with mother's milk production, and feature a unique flip-top design that enables collection, storage and feeding all from the same bottle.
Features:
- Easy-open tab design
- Locking hinged lid stays out of the way during use
- Easy to see milk volume numbers
- Large base protects container from falling over
- Fits most standard size nipples used for feeding and threaded breast pumps
- Available in two convenient sizes: 1 oz. (29.6mL) and 2.3 oz. (70mL)
- Calibrated in mLs for accurate feeding measurements
- Space to write mother's name, date and collection time
Specifications
Breast Milk Container | |
2.3 oz. | |
Flip Top | |
Space to write mother's name, date, and collection time |
Polypropylene | |
70mL | |
CV Snappies 70mL Human Milk Container (20 packs of 10) | |
200/Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.