missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capitol Vial Snappies™ Breast Milk Containers
Collect, store and dispense breast milk with Snappies containers.
£43.80 - £196.00
Specifications
Product Type | Breast Milk Container |
---|---|
Material | Polypropylene |
Closure Type | Flip Top |
Label | Space to write mother's name, date, and collection time |
Product Code | Brand | Description | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | |||
15668558
|
Thermo Scientific™
10253 |
CV Snappies 70mL Human Milk Container (20 packs of 10) | 2.3 oz. | 70mL |
£196.00
Pack of 200 |
Estimated Shipment: 08-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15688558
|
Thermo Scientific™
10275 |
CV Snappies 11 mL Colostrum Container | 0.37 oz. | 11 mL |
£43.80
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15678558
|
Thermo Scientific™
10256 |
CV Snappies 35mL Human Milk Container (10 packs of 10) | 1.0 oz. | 30mL |
£130.00
Pack of 100 |
Estimated Shipment: 08-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Snappies breast milk containers are built for purpose to support the nutritional requirements of premature infants in their critical, early months. The containers are offered in 1oz. to 2.3 oz. volumes, to scale with mother’s milk production, and feature a unique flip-top design that enables collection, storage and feeding all from the same bottle.
- Patented triple-seal design prevents leakage
- Permanently hinged flip top lid locks out of the way while in use
- Easy to read graduations calibrated in mL for accurate feeding measurements
- Wide container base protects from falling over
- Compatible with most standard size pump/bottle rings and feeding nipples
- Available in two convenient sizes: 1 oz. (29.6mL) and 2.3 oz. (70mL)
- Built-in label to write mother's name, date and collection time
Specifications
Breast Milk Container | |
Polypropylene | |
Flip Top | |
Space to write mother's name, date, and collection time |