missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Urinalysis Sample Tubes
Collect and stabilize urine specimens for up to 72 hours with Capitol Vial Urinalysis Sample Tubes.
Brand: Thermo Scientific™ S40824
99.97 GBP valid until 2024-10-18
Use promo code "21642" to get your promotional price.
Description
Collect, transport and stabilize urine specimens for up to 72 hours with Thermo Scientific™ Urinalysis Sample Tubes.
Features:
- Tubes have a conical bottom with a skirted freestanding base
- Proprietary preservative tablet preserves urine specimens
- Constructed of virgin polypropylene for high clarity
- Amber color tubes are available for light-sensitive specimens
Ordering Information:
Case of 1000
Includes:
Proprietary preservative tablet, 12 mL transport tube, yellow screw-cap closure, fill line label.
Specifications
Yellow | |
Amber | |
Polypropylene | |
12 mL | |
Polyethylene | |
96 mm | |
Yes |
12mL Urinalysis Transport System with amber tubes | |
15 mm | |
Non-sterile | |
1000 | |
Screw Cap | |
Sample Tube |