missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Urinalysis Sample Tubes
Collect and stabilize urine specimens for up to 72 hours with Capitol Vial Urinalysis Sample Tubes.
£550.00 - £585.00
Specifications
Closure Color | Yellow |
---|---|
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 12 mL |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
17125321
|
Thermo Scientific™
S40814 |
12mL Urinalysis Transport System with clear tubes |
£550.00
Pack of 1000 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
17135321
|
Thermo Scientific™
S40824 |
12mL Urinalysis Transport System with amber tubes |
£585.00
Pack of 1000 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
Description
Collect, transport and stabilize urine specimens for up to 72 hours with Thermo Scientific™ Urinalysis Sample Tubes.
- Tubes have a conical bottom with a skirted freestanding base
- Proprietary preservative tablet preserves urine specimens for up to 72 hours
- Constructed of virgin polypropylene for high clarity
- Amber color tubes are available for light sensitive specimens
Ordering Information:
Case of 1000
Includes:
Proprietary preservative tablet, 12mL transport tube, yellow screw cap closure, fill line label
Specifications
Yellow | |
Polypropylene | |
12 mL | |
Polyethylene | |
96 mm | |
Yes |
15 mm | |
Non-sterile | |
1000 | |
Screw Cap | |
Sample Tube |