Learn More
Thermo Scientific™ Capitol Vial Veterinary Specimen Vials
Easily collect, view, and transport samples with Capitol Vial Veterinary Specimen Vials
Brand: Thermo Scientific™ CNLL500
116.86 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.
Additional Details : Weight : 1.20000kg
Description
Thermo Scientific™ Capitol Vial Veterinary Specimen Collection and Transport Vials are constructed from virgin polypropylene and provide an airtight and leak-resistant seal.
Features:
- Used commonly for infection control of mastitis and veterinary specimen collection
- Collect and transport biopsies, and urine and blood samples
Specifications
Polypropylene; 0.37 oz. (11 mL); 500/Cs. | |
Polypropylene | |
11 mL | |
500 | |
Polypropylene | |
53 mm | |
Polypropylene Container |
18 mm | |
Non-sterile | |
Veterinary Specimens | |
0.37 oz. | |
Flip Top | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |