missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capitol Vial Veterinary Specimen Vials
Easily collect, view, and transport samples with Capitol Vial Veterinary Specimen Vials
£116.00 - £485.00
Specifications
Sterility | Non-sterile |
---|---|
For Use With (Application) | Veterinary Specimens |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15638578
|
Thermo Scientific™
CNLL2000 |
Polypropylene; 0.37 oz. (11 mL); 2,000/Cs. |
£483.00
Pack of 2000 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
15237486
|
Thermo Scientific™
CNLL500 |
Polypropylene; 0.37 oz. (11 mL); 500/Cs. |
£135.00
Pack of 500 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
15698578
|
Thermo Scientific™
VETHC500 |
High-clarity Polypropylene; 0.44 oz. (13 mL); 500/Cs. |
£116.00
Pack of 500 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
15688578
|
Thermo Scientific™
VETHC1500 |
High-clarity Polypropylene; 0.44 oz. (13 mL); 1,500/Cs. |
£319.00
Pack of 1500 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
15618588
|
Thermo Scientific™
VETLSCL500 |
High-clarity Polypropylene; 0.44 oz. (13 mL); w/Lock seal; 500/Cs. |
£485.00
Pack of 500 |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
Description
Thermo Scientific™ Capitol Vial Veterinary Specimen Collection and Transport Vials are constructed from virgin polypropylene and provide an airtight and leak-resistant seal.
- Suitable for a variety of veterinary applications including sample collection for Mastitis testing
Specifications
Non-sterile | |
Veterinary Specimens |