missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Capto™ S Chromatography Media

Designed for capture and intermediate purification of proteins from large feed volumes. Cytiva CaptoTM S Chromatography Media is a strong cation exchange BioProcess medium, designed to meet the demands of modern large-scale manufacturers.

Brand:  Cytiva 17-5441-01

266.95 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.



Product Code. 10699990

  • £281.00 / 100mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Rigid, high flow agarose matrix modified with dextran surface extenders and strong sulfonate cation exchanger
  • Combination of high volume throughput and dynamic binding capacity at high flow for raise in productivity
  • Withstands effective CIP procedure and is chemically stable
  • Available in range of different bulk pack sizes and convenient pre-packed formats for easy scale-up and process development

TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
For Fast, Efficient Capture and Intermediate Protein PurifiCatIon
Capto S Media
90 μm
20 cm
Strong CatIon Exchanger
Highly Cross-Linked Agarose with Dextran surface extender
20% Ethanol, 0.2 M Sodium Acetate
1 M Acetic Acid, 1 M NaOH, 8 M Urea, 6 M Guanidine Hydrochloride, 30% Isopropanol and 70% Ethanol
4°C to 30°C
700 cm/Hoμr
7.87 in.
0.11 to 0.14 mM Na+/mL
300 kPa
3 to 14
Sulphonate Group
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Capto™ S Chromatography Media > Pack size: 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.