missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Cardboard Grid Inserts
Combine these grid inserts with Cryo Boxes for ultra-low temperature storage. Ratiolab™ Cardboard Grid Inserts are ideal for sample storage and transportation.
Brand: Ratiolab™ 5120122
This item is not returnable.
View return policy
Description
- Ultra low temperature-resistant cardboard
- For sample storage
- Temperature-resistant down to -80°C
- Water-repellent finish
- Packaging in practical folding boxes
Specifications
10 | |
Grid Insert | |
Sample storage tubes | |
136mm | |
5 x 5 |
Cardboard | |
Sample storage | |
40mm | |
136mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction