Learn More
Fisherbrand™ Cardboard Slide Tray
Store and transport 20 or 30 standard microscope slides in sturdy cardboard folders. Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.
Brand: Fisherbrand™ HS9914
5.70 GBP valid until 2025-02-28
Use promo code "24154" to get your promotional price.
Description
Store and transport up to 20 standard microscope slides in sturdy cardboard folders. Fisherbrand™ Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.
- Accommodates standard microscope slides (25 x 75 mm and 1 x 3 in.)
- Horizontal compartments are recessed to protect the specimens when the cover is closed
- Features thumb cuts for easy slide removal
- Folder cover includes a number slide identification sheet
- Disposable folders are available in 2 sizes and different colors
Specifications
20 | |
20 | |
208 x 341 x 9 mm | |
Standard Microscope Slides (25 x 75 mm) | |
Yes |
Green | |
20 Slides | |
For storage or transport | |
Cardboard |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.