missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ Primo Star™ HAL/LED Microscopes: Fixed Köhler

Robust and durable enough for repeated assembling and disassembling, Primo Star offers a complete configuration with fixed- Köhler stand, excellent optics and reasonable pricing

£1130.00 - £1357.05

Specifications

Condenser Type Abbe, 0.9/1.25
Display Type Color Graphic Display
Eyepiece WF10X/18 mm
Lighting Type Halogen 6V/30w, LED 6V/3w
Magnification Power 40X to 1000X
View More Specs

Includes: Some models built with camera tube (phototube) or include an eyepiece pointer. All models: dust cover, oiler with 5mL immersion oil, color filter set (blue, green, yellow), 6V 30w halogen lamp

Products 2
Product Code Brand Design Type Price Quantity & Availability  
Product Code Brand Design Type Price Quantity & Availability  
15170133
View Documents
Carl Zeiss™
415500-0051-000
Right-handed mechanical, with Eyepiece pointer This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15110143
View Documents
Carl Zeiss™
415500-0053-000
Right-handed mechanical This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Easy to operate — modular design offers flexibility for numerous innovative lab solutions.

Comfortable and Ergonomic Design

  • 360° Swiveling Siedentopf tube
  • Ergonomic viewing angle of 30°
  • Viewing height adjustable for various users
  • Interocular distance can be adjusted from 48mm to 75mm to suit users
Modular Illumination
  • 30w Halogen light
  • LED warm light, 3200K, with stable color temperature and high efficiency
  • Optional mirror illumination, order separately
Lighting Control
  • Blue light intensity display on both sides of the stand
  • Quick control of light intensity by the user
  • The light intensity display allows instructors to check all microscopes in the classroom, even from a distance
Right- and Left-Hand Stage Operation
  • Order either right- or lef-hand drives—have both types available in the lab
  • Fixed Köhler
    • Standard model, excellent for education
    • All the important functions, but very simple to operate
    • Extremely long service life and low maintenance costs
    • With a 6V 30w halogen lamp and an LED warm light illuminator
    External Power Supply Unit
    • No untidy cables in the users' way
    • Special rear panel with external power supply unit and cable
    • Adapter for conversion to a table-top power supply unit
    • Power supply unit can simply be replaced for repairs
    Integrated Carrying Handle
    • Secure design, plastic-coated on the inside
    • Safe, easy transport to and from lab bench

    Specifications
    Optics: Color-corrected infinity optics
    Parfocal Distance: 45mm
    Tube Length: 180mm
    Stand: Fixedl-Kohler
    Magnifications: 40x to 1000x for visual observation; 40x to 100x for camera observation (photobue models)
    Eyepiece Tubes: 360° Swiveling Siedentopf tube with lower and upper (40mm extra view height) positions; adjustable interpupillary distance (48 to 75mm); 30° viewing angle; binocular tube and binocular phototube; 50%:50% vis:doc (user can see specimen through binoculars at the same time the camera captures the same image)
    Eyepieces: WF 10x with 18mm field of view; eyepiece can be retrofitted; eyepieces anti-fungus treated
    Nosepiece: 4x, reversible
    Objectives: Plan-Achromat
    Condenser: Abbe, 0.9 to 1.25; holder for phase contrast and darkfield sliders
    Illumination: Modular illumination concept with drawer; Halogen (6V 30w), LED (6V 3w), mirror for daylight illumination
    Stage: Right- or left-hand operation, depending on model
    Dimensions: Stage area, W x D, 140 x 135mm; travel range, W x D, 75 x 30mm
    Z-Drives: Fine drive, 0.3mm/rotation; coarse drive, 4mm/rotation; total travel range, 15mm

    Applications:

    Plant stem cross-sections in botany, extremely fine structures like diatoms in darkfield in biology, examination and analysis of germs and bacteria in field work, stained tissue sections in medicine

    Specifications

    Specifications

    Abbe, 0.9/1.25
    WF10X/18 mm
    40X to 1000X
    Plan Achromatic
    Education
    4-position reversed
    Color Graphic Display
    Halogen 6V/30w, LED 6V/3w
    Fixed Kohler
    18 mm
    Dust cover, oiler with 5mL immersion oil, color filter set (blue, green, yellow), 6V 30w Halogen lamp
    Color corrected infinity
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.