missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Cassette Foam Sponges
These Cassette Foam Sponges are accessory items for transfer tanks.
£32.92 - £41.13
Specifications
For Use With (Equipment) | TE 22 Mini Tank Transfer Unit |
---|---|
Type | Cassette Foam Sponge |
Material | Foam |
Quantity | 4 Pk. |
Product Code | Brand | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||||
11750615
|
Cytiva
TE25 |
0.25 in. | 6 mm |
£41.13
Pack of 4 |
In Stock
Log in to see stock. |
||||
10279394
|
Cytiva
TE25F-1/8 |
0.11 in. | 3 mm | N/A | |||||
Description
- Cassette foam sponges
Specifications
TE 22 Mini Tank Transfer Unit | |
Cassette Foam Sponge | |
Foam | |
4 Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title