missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Castors with Plinth
65 mm castors with plinth
£127.20 - £160.06
Specifications
Material | Steel |
---|---|
Product Type | Castors with plinth |
For Use With (Equipment) | Model UB90 under bench cabinets |
Surface Coating | Powder-coated plain |
Alert:
Use only in combination with cabinet
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
11908837
|
asecos™
28814 |
UB90 with a width of 590 mm | N/A | ||||||
11918837
|
asecos™
28801 |
UB90 with a width of 890 mm | N/A | ||||||
11928837
|
asecos™
28082 |
UB90 with a width of 1100 mm | N/A | ||||||
11938837
|
asecos™
28798 |
UB90 with a width of 1400 mm | N/A | ||||||
Description
- Sheet steel powder-coated
- For model UB90
- For under bench cabinets
- Height = 65 mm
Specifications
Steel | |
Castors with plinth | |
Model UB90 under bench cabinets | |
Powder-coated plain |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
asecos™ Castors with Plinth