missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Catalyst Pump Tubing
Designed especially for handling food products. Cole-Parmer™ Catalyst Tygon E-Food Pump Tubing is compatible with Catalyst FH100, FH100D Pumps.
£66.20 - £220.00
Specifications
Overall Length (Metric) | 1500 cm |
---|---|
Thickness (Metric) | 1.6 mm |
For Use With | Catalyst Pump models: FH100, FH100D, FH100X and FH100DX |
Color | Clear |
Product Code | Brand | Diameter (Metric) Inner | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Material | Price | Quantity & Availability | ||||
15420943
|
Cole-Parmer™
97000-61 |
1.6 mm | Tygon E-Food (B-44-4X) | ||||||
15425603
|
Cole-Parmer™
MFLX97000-71 |
1.6 mm | Silicone (Platinum-Cured) | ||||||
15435613
|
Cole-Parmer™
MFLX97000-72 |
3.2 mm | Silicone (Platinum-Cured) | ||||||
Description
Designed for use with Catalyst FH100, FH100D, FH100X and FH100DX Pumps. Cole-Parmer™ Catalyst Pump Tubing is available four formulations in 15 meter lengths.
- Transparent pump tubing
- For Catalyst FH100, FH100D, FH100X and FH100DX Pumps
- Four formulations available to cover most chemical compatible applications
- To help simplify choices, a platinum-cured silicone, two TPEs and a long life PVC tubing material are offered.
- Standard 15 meter lengths
- Available in both thin and thick wall configurations
- FH100 and FH100D utilize tubing with a wall thickness of 1.6mm
- FH100X and FH100DX utilize tubing with a wall thickness of 2.4mm
Specifications
1500 cm | |
1.6 mm | |
Catalyst Pump models: FH100, FH100D, FH100X and FH100DX | |
Clear |