missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Catapult 1000 Compact Bench Scale
Designed for veterinary weighing and general shipping and other dry weighing applications. Ohaus™ Catapult 1000 Compact Bench Scales are offer an economical option for application in which portability and precise results are required.
Brand: Ohaus™ 71210148
This item is not returnable.
View return policy
Description
- Liquid crystal display (LCD)
- AC adapter (included) or 3 C (LR14) batteries (not included)
- ABS housing and platform, stainless steel platform (accessory sold separately), transportation handle
- Low profile, compact design
Specifications
300 Hr. | |
Digital External | |
ABS Plastic housing and pan, optional Stainless Steel pan | |
LCD | |
Mechanical | |
≤2 sec. | |
Catapult™ 1000 Compact Bench Scale | |
280 x 316 mm | |
266 mm | |
304 mm | |
60 mm | |
AC |
Alkaline | |
2002/96/EC | |
75 kg | |
50 g | |
C11P75 | |
5°C to 40°C | |
lb, kg | |
266 x 304 x 60 mm | |
280 mm | |
316 mm | |
1.5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction