Learn More
Motic™ CCIS™ EC-H Plan Phase Objective, Positive Phase
Provides enhanced contrast and lead-free manufacturing according to RoHS standards with multi-layer coated glass. CCIS™ EC-H Plan Phase Objective, Positive Phase is compatible with all BA microscopes
Brand: Motic™ 1101001702911
Code : A0
Additional Details : Weight : 0.01000kg
Description
- For use with BA Series Microscopes
- EC-H Plan Phase
- Positive Phase
- 10X/0.25 (WD=17.4mm) or 40X/0.65/S (WD=0.5mm)
Specifications
Positive Phase | |
0.25 mm | |
10X | |
1 Piece |
EC-H Plan Phase | |
BA Microscope Series | |
0.25 |