missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ CCIS™ EC-H Plan Phase Objective, Positive Phase
Provides enhanced contrast and lead-free manufacturing according to RoHS standards with multi-layer coated glass. CCIS™ EC-H Plan Phase Objective, Positive Phase is compatible with all BA microscopes
£156.00 - £303.00
Specifications
Type | Positive Phase |
---|---|
Field of View | EC-H Plan Phase |
For Use With (Equipment) | BA Microscope Series |
Quantity | 1 Piece |
Product Code | Brand | Magnification Power | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Magnification Power | Price | Quantity & Availability | |||||
11792298
|
Motic™
1101001702911 |
10X |
£156.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
11712308
|
Motic™
1101001702931 |
40X |
£303.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
Description
- For use with BA Series Microscopes
- EC-H Plan Phase
- Positive Phase
- 10X/0.25 (WD=17.4mm) or 40X/0.65/S (WD=0.5mm)
Specifications
Positive Phase | |
EC-H Plan Phase | |
BA Microscope Series | |
1 Piece |