missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cell Culture Untreated Flasks with Vent Cap
Printed with lot numbers for ease in traceability
Brand: Corning™ 431464
This item is not returnable.
View return policy
Description
- Manufactured from optically clear virgin polystyrene
- 100% integrity tested
- Sterilized by gamma irradiation and certified nonpyrogenic
Cap Types
- Phenolic-style screw caps for cultures requiring gas exchange
- Plug seal caps for airtight cultures
- Vent caps to minimize cell culture contamination with gas exchange
- Antitip skirt
- Molded graduations
- Frosted marking areas on both sides
- Support bar across the top
- Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar-style concentric circle
Specifications
2.02 oz. | |
HDPE | |
Polystyrene | |
Lot numbers for ease in traceability | |
Rectangular | |
Sterile | |
75 cm2 |
Orange | |
60 mL | |
For optimal cell attachment | |
Canted | |
Yes | |
Vented |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction