missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellCube™ Modules

The CellCube™ module is an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment. It is comprised of a series of parallel, styrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates. Each culture plate receives proprietary tissue culture treatment prior to assembly to ensure dense, uniform cell growth.

Brand:  Corning™ 3304

Additional Details : Weight : 4.27500kg

 View more versions of this product

Product Code. 17289109

  • £1200.49 / Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

CellCube Modules provide:

  • a series of parallel, polystyrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates.
  • polystyrene growth surface optimally treated for the growth of attachment dependent cells.
  • a perfused environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen.
  • an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment.
Specifications

Specifications

Individually Bagged
1
CellCube™ Module
No
21,250 cm2
25
1.5 L
1
Square
Sterile
CellBIND
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers