missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CellCube™ Modules
The CellCube™ module is an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment. It is comprised of a series of parallel, styrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates. Each culture plate receives proprietary tissue culture treatment prior to assembly to ensure dense, uniform cell growth.
£588.48 - £1200.49
Product Code | Brand | Capacity (Metric) | Tray Layers | Surface Treatment | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Tray Layers | Surface Treatment | Price | Quantity & Availability | |||
17279099
|
Corning™
3200 |
600 mL | 10 | Tissue Culture Treated |
£1077.22
Pack of 2 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
17289099
|
Corning™
3201 |
1.5 L | 25 | Tissue Culture Treated |
£588.48
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
17289109
|
Corning™
3304 |
1.5 L | 25 | CellBIND |
£1200.49
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
Description
CellCube Modules provide:
- a series of parallel, polystyrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates.
- polystyrene growth surface optimally treated for the growth of attachment dependent cells.
- a perfused environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen.
- an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment.
Specifications
1 | |
Square | |
Sterile |