missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, Flat-Bottom Microplate
Color: Clear; Sterility: Sterile; Lid: Without Lid
£173.00 - £489.00
Specifications
Format | Standard |
---|---|
Lid | Without Lid |
Culture Area | 34 mm2 |
Array | 8 x 12 |
Color | Clear |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
10430571
|
Greiner Bio-One
655160 |
1/Pk., 100/Cs. |
£173.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13002203
|
Greiner Bio-One
655162 |
5/Pk., 100/Cs. |
£286.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10309181
|
Greiner Bio-One
655182 |
10/Pk., 160/Cs. |
£489.00
Pack of 160 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Compatible with automated systems
- Alphanumeric well coding
- High clarity of microplates for optimal microscopic examinations
- Stackable
- Individu
Specifications
Standard | |
34 mm2 | |
Clear | |
96 | |
Cell Culture | |
4800 x g (swinging bucket rotor) |
Without Lid | |
8 x 12 | |
Polystyrene | |
Sterile | |
Flat Bottom (F-well) | |
Chimney |