missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Cell Culture Flasks
Manufactured from high-grade polystyrene physically surface-treated to improve cell adhesion and proliferation. Greiner Bio-One™ CELLSTAR Cell Culture Flasks are designed to efficiently reach the cell lawn with a cell scraper and provide optimal access with a pipet.
Brand: Greiner Bio-One 658175
Description
- Improved cell adhesion through physical surface treatment
- Neck of high profile flask reduces the risk of wetting the inside of the cap with medium; provides additional protection against contamination
- Canted neck
- TC surface treatment
- Graduation on the side
- Stackable
- Measuring grid
- Red standard screw cap
- Sterile and user-friendly packaging
- Free of detectable DNase, RNase, human DNA, non-pyrogenic
- Non-Cytotoxic

Specifications
Red | |
250 mL | |
Printed graduations; labeling field on side | |
Physical Surface Treatment | |
Sterile | |
75 cm2 |
HDPE | |
Polystyrene | |
Canted | |
Yes | |
Filter Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One CELLSTAR Cell Culture Flasks > Screw Cap Type: Red Filter Screw Cap; Capacity: 250mL
Spot an opportunity for improvement?Share a Content Correction