missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Cell Culture Flasks
Manufactured from high-grade polystyrene physically surface-treated to improve cell adhesion and proliferation. Greiner Bio-One™ CELLSTAR Cell Culture Flasks are designed to efficiently reach the cell lawn with a cell scraper and provide optimal access with a pipet.
£190.00 - £369.00
Specifications
Closure Color | Red |
---|---|
Closure Material | HDPE |
Material | Polystyrene |
Neck Style | Canted |
Surface Coating | Physical Surface Treatment |
Product Code | Brand | Capacity (Metric) | Culture Area | Closure Type | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Culture Area | Closure Type | Includes | Price | Quantity & Availability | ||
10607551
|
Greiner Bio-One
658175 |
250 mL | 75 cm2 | Filter Screw Cap | Printed graduations; labeling field on side |
£369.00
Pack of 120 |
In Stock
Log in to see stock. |
||
10430233
|
Greiner Bio-One
658170 |
250 mL | 75 cm2 | Screw Cap with Vent Position | Printed graduations; labeling field on the side |
£315.00
Pack of 120 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
10740841
|
Greiner Bio-One
661160 |
650 mL | 175 cm2 | Screw Cap with Vent Position | Printed graduations; writing area |
£190.00
Pack of 40 |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10485772
|
Greiner Bio-One
661175 |
650 mL | 175 cm2 | Filter Screw Cap | Printed graduations; writing area |
£212.00
Pack of 40 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10150431
|
Greiner Bio-One
690160 |
50 mL | 25 cm2 | Screw Cap with Vent Position | Printed and engraved graduations |
£297.00
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10044220
|
Greiner Bio-One
690170 |
50 mL | 25 cm2 | Screw Cap with Vent Position | Printed and engraved graduations; measuring grid |
£305.00
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10628311
|
Greiner Bio-One
690175 |
50 mL | 25 cm2 | Filter Screw Cap | Printed and engraved graduations |
£341.00
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10181101
|
Greiner Bio-One
660175 |
550 mL | 175 cm2 | Filter Screw Cap | Graduations; writing area |
£268.00
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Improved cell adhesion through physical surface treatment
- Neck of high profile flask reduces the risk of wetting the inside of the cap with medium; provides additional protection against contamination
- Canted neck
- TC surface treatment
- Graduation on the side
- Stackable
- Measuring grid
- Red standard screw cap
- Sterile and user-friendly packaging
- Free of detectable DNase, RNase, human DNA, non-pyrogenic
- Non-Cytotoxic
Specifications
Red | |
Polystyrene | |
Physical Surface Treatment | |
Sterile |
HDPE | |
Canted | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title