missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Suspension Cell Culture Flasks
Designed to culture cell suspended in a growth medium. Greiner Bio-One™ CELLSTAR Suspension Cell Culture Flasks are manufactured from polystyrene for optimum visibility and strength.
£212.00 - £416.00
Product Code | Brand | Capacity (Metric) | Closure Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Type | Price | Quantity & Availability | ||||
10116520
|
Greiner Bio-One
658190 |
250 mL | Screw |
£352.00
Pack of 120 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10716172
|
Greiner Bio-One
658195 |
250 mL | White Filter Screw Cap |
£416.00
Pack of 120 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10507071
|
Greiner Bio-One
661195 |
650 mL | White Filter Screw Cap |
£212.00
Pack of 40 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10722541
|
Greiner Bio-One
690190 |
50 mL | Screw |
£341.00
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10668821
|
Greiner Bio-One
690195 |
50 mL | White Filter Screw Cap |
£384.00
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Hydrophobic surface, ideal for suspension cultures and hybridoma
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic
- Graduation on the side
- Canted neck
- Easily distinguished by their white screw caps
- White standard screw cap with ventilation position
- TC surface treatment: -/suspension
- Sterile and user friendly packaging
Specifications
White | |
Polystyrene | |
Yes |