Learn More
Eppendorf™ CellXpert™ C170
The CellXpert C170 CO2 incubator has a high useable volume to footprint ratio, and ensures a consistent, uniform atmosphere. The seamless chamber means and a fanless design makes it easy to clean and the 140°C High Temperature Disinfection provides effective decontamination.
Brand: Eppendorf™ 6734000012
Description
- Up to 25 % more space: Fan-less design, smart racking system and innovative insulation concept
- Easy to handle: New magnetic door locking concept for outer and inner doors
- Easy cleaning and disinfection: Seamless chamber, easy disassembling
- Effective contamination protection: 140 °C High Temperature Disinfection (HTD), no internal HEPA-filters
- Enhanced vibration and turbulence protection: fan-less design

Specifications
±0.1 % | |
Ethernet, VisioNize™ box | |
0.1 to 20% | |
4/8 | |
Ambient +4° to 50°C | |
outer door with magnetic closure | |
170 L | |
44.5 x 53.9 x 69.2 cm | |
53.9 cm | |
44.5 cm | |
220 – 240 V |
standard display | |
170 L | |
IR Sensor | |
UK | |
CO2 Incubator | |
2 | |
Ambient +4 °C to 50 °C | |
70.5 x 71.8 x 90 cm | |
69.2 cm | |
112 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.