missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Celtron
Brand: Cytiva 10462257
Code : NEW
Additional Details : Weight : 0.29000kg
Specifications
Cellulose Acetate | |
Sterile | |
Pack of 50 | |
30 mm |
0.45 μm | |
Difficult-to-filter solutions | |
≤100 mL |