missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Celtron
£116.00 - £1245.00
Specifications
Material (Membrane) | Cellulose Acetate |
---|---|
Pore Size | 0.45 μm |
Sterility | Sterile |
For Use With (Application) | Difficult-to-filter solutions |
Volume (Metric) | ≤100 mL |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
11369314
|
Cytiva
10462257 |
Pack of 50 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11894643
|
Cytiva
10462258 |
Pack of 500 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Cellulose Acetate | |
Sterile | |
≤100 mL |
0.45 μm | |
Difficult-to-filter solutions | |
30 mm |