missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Celtron
Brand: Cytiva 10462258
Code : NEW
Additional Details : Weight : 1.90000kg
Specifications
Cellulose Acetate | |
Sterile | |
Pack of 500 | |
30 mm |
0.45 μm | |
Difficult-to-filter solutions | |
≤100 mL |